Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart

Cleaning Cart DS-232-701-2

5.00 (1)
Item.#
06069874
Mfr.#
DS-232-701-2
Package Qty.
1Sheet
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In office and each public trash collecting, etc.
Standard
Eco Kawafukuro mini
Weight (g)
About426
Others
Frame is sold separately.
Material
Polyester (Play PET) 100%
Bottle Intake Capacity
Cans (350ml) about 105 lines, PET bottle (500ml) about 56 lines
Dimensions (Width W x Depth D x Height H) (mm)
380x380x600
Capacity (L)
70
Size
Mini
Color
Red
TRUSCO Part Number
375-7439
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:45:20
Color development is good, separation recognition is solidly made, construction is also satisfactory.
This review is about item#06148703.