Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Cart

Cleaning Cart DS-232-701-7

5.00 (1)
Item.#
06069892
Mfr.#
DS-232-701-7
Package Qty.
1Sheet
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
In office and each public trash collecting, etc.
Standard
Eco Kawafukuro mini
Weight (g)
About426
Others
Frame is sold separately.
TRUSCO Part Number
375-7480
Bottle Intake Capacity
11.0 to 13.0g / day, 59.0 to 65.0cm3/m2 oxygen permeability (24h atm)
Dimensions (Width W x Depth D x Height H) (mm)
380x380x600
Capacity (L)
70
Size
Mini
Material
Polyester (recycled PET) 100%
Color
Navy Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:45:20
Color development is good, separation recognition is solidly made, construction is also satisfactory.
This review is about item#06148703.