Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cleaning Cart

Cleaning Cart DS-232-701-8

5.00 (1)
Item.#
06069901
Mfr.#
DS-232-701-8
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
In office and each public trash collecting, etc.
Standard
Eco Kawafukuro mini
Weight (g)
About426
Others
Frame is sold separately.
Material
Polyester (Play PET) 100%
Bottle Intake Capacity
Cans (350ml) about 105 lines, PET bottle (500ml) about 56 lines
Dimensions (Width W x Depth D x Height H) (mm)
380x380x600
Capacity (L)
70
Size
Mini
Color
White
TRUSCO Part Number
375-7498
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:45:20
Color development is good, separation recognition is solidly made, construction is also satisfactory.
This review is about item#06148703.