Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BM Dust Bag S-size

BM Dust Bag S-size DS-232-710-7

5.00 (1)
Item.#
06069935
Mfr.#
DS-232-710-7
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Application
In office and each public trash collecting, etc.
Caution
Frame is sold separately.
Weight (g)
About490
Color
Navy Blue
Bottle Intake Capacity
Cans (350ml) about 198 lines, PET bottle (500ml) about 106 lines
Capacity (L)
132
TRUSCO Part Number
282-0013
Standard
Eco Kawafukuro Small
Size
Small
Material
Polyester (Play PET) 100%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it to put dehydrated ones when washing clothes
5
From Japan
On 2017-05-17 15:14:48
The strength of the frame is solid and there is a sense of security. Convenience is good because weight is still light. As an improvement point, the point that we want a stopper
This review is about item#6069944.