Buy more than* S$200* and get FREE SHIPPING

  • Oil Absorbing Mat
  • Oil Absorbing Mat
  • Oil Absorbing Mat
  • Oil Absorbing Mat
  • Oil Absorbing Mat

Oil Absorbing Mat MR-181-230-1

3.00 (2)
Item.#
06070127
Mfr.#
MR-181-230-1
Package Qty.
1Sheet
Ship pack of
1
36.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
Please use with an optional base.
Dimension (mm)
700x850
Purpose
For entrance between kitchen and restaurant, entrance between workplace and inside, workplace of factory, and automobile maintenance factories.
Weight (g)
416
Material
Mat: Polypropylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Entrance of machine workshop
4
From Japan
On 2013-04-15 08:00:25
Oil content can be taken well. If there is even a little slip on the back, it will be saved.
This review is about item#06070127.
Dirt removal on the back of shoes
2
From Japan
On 2012-04-20 17:02:43
The back of the mat is not slip-proofed, it slips slippery.
This review is about item#06070127.