Buy more than* S$200* and get FREE SHIPPING

  • Oil Absorbing Mat
  • Oil Absorbing Mat
  • Oil Absorbing Mat
  • Oil Absorbing Mat

Oil Absorbing Mat MR-181-240-1

3.00 (2)
Item.#
06070145
Mfr.#
MR-181-240-1
Package Qty.
1Sheet
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (g)
862
Material
Matt: Polypropylene
Dimension (mm)
850x1450
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Entrance of machine workshop
4
From Japan
On 2013-04-15 08:00:25
Oil content can be taken well. If there is even a little slip on the back, it will be saved.
This review is about item#06070127.
Dirt removal on the back of shoes
2
From Japan
On 2012-04-20 17:02:43
The back of the mat is not slip-proofed, it slips slippery.
This review is about item#06070127.