Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Doormat
  • Antibacterial Doormat
  • Antibacterial Doormat
  • Antibacterial Doormat
  • Antibacterial Doormat
  • Antibacterial Doormat

Antibacterial Doormat MR-120-300-0

3.00 (2)
Item.#
06070163
Mfr.#
MR-120-300-0
Package Qty.
1Sheet
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For doorway of food factory under severe sanitary control and kitchen, etc.
Material (frame)
Naturalrubber
Dimension (mm)
695x995
Material
Matt: EVA resin
Material (sponge)
Urethane sponge
Weight (kg)
About 6.5
Thickness (mm)
35
TRUSCO Part Number
368-5616
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning and disinfecting shoe sole at food factory entrance
4
From Japan
On 2016-06-07 17:05:51
I have used it for many years, I want the replacement of turf and sponge inside the mat to be sold separately. We are using it comfortably without being skipped even on strong windy days.
This review is about item#06070163.
Cleaning the shoe sole of factory shoes
2
From Japan
On 2014-07-09 14:34:33
I would like urethane containing sterilizing water to deteriorate severely and change it more firmly.
This review is about item#06070163.