Buy more than* S$200* and get FREE SHIPPING

  • Paper Towel Echo Max

Paper Towel Echo Max -

5.00 (2)
Item.#
06070574
Mfr.#
-
Package Qty.
1Bundle(200Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
480
Sheet Dimensions (mm)
220 X 230 (flat medium format 2folding)
Size
medium format Size
Material
Recycled 100% (newsprint)
Color
White
Number of Sheets
200
Compatible Products
CABINET: EX type/NP-M type
Description 2
Printed on recycled paper too quickly absorb water and paper towels for clean and comfortable feel.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2015-04-21 23:39:16
It is slightly expensive, but strong anyway, it will not tear even if it is wet and squeezed. It is okay to wash in the pocket. There is also thickness, so you can get a good moisture.
This review is about item#06070583.
milking
5
From Japan
On 2015-02-06 19:29:10
It is strong and easy to use. I will buy again if the price is a bit cheaper.
This review is about item#06070583.