Buy more than* S$200* and get FREE SHIPPING

  •  Sanity Deodorant Air Freshener

Sanity Deodorant Air Freshener -

by ST
3.43 (7)
Item.#
06070617
Mfr.#
-
Package Qty.
1PC(500g)
Ship pack of
1
6.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
System
Chemical deodorant + Physical deodorant
Outside Dimension (mm)
135x105x95
Weight (g)
500
Specification
Tank type
Scent
Odorless
Type
Main unit
TRUSCO Part Number
397-3697
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
the price?
3
From Japan
On 2016-02-10 16:20:38
Soon, not out fragrance,
This review is about item#06070635.
Room
5
From Japan
On 2015-12-04 18:45:12
Good
This review is about item#34676485.
It is located at the guest entrance, the employee entrance
4
From Japan
On 2014-09-16 13:34:20
Because it is large, it is good to hold. The fragrance is not too tight.
This review is about item#06070635.
Deodorizing the toilet
4
From Japan
On 2014-09-04 12:12:52
It can be strongly deodorized and it is very good.
This review is about item#34676485.
Air freshener in toilet
3
From Japan
On 2014-06-16 09:18:08
I do not smell much for the size. I thought it might be a little more odor.
This review is about item#34676485.
Used in the office
3
From Japan
On 2013-12-28 09:00:57
When I used it at the office, to be honest, I could not feel the effect as much as I thought. However, if you put it in a very narrow washroom, I think it was somewhat effective. Perhaps any manufacturer's thing, I think it is like this.
This review is about item#06070617.
To deodorize the changing room
2
From Japan
On 2008-09-03 12:43:51
I was sorry that I was expecting but I felt that it was ineffective. It might be different if the interior gets softer ...
This review is about item#06070617.