Buy more than* S$200* and get FREE SHIPPING

  •  Sanity Deodorant Air Freshener

Sanity Deodorant Air Freshener -

by ST
3.43 (7)
Item.#
06070635
Mfr.#
-
Package Qty.
1PC(500g)
Ship pack of
1
6.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
System
Chemical deodorant + Physical deodorant
Scent
Cool mint
Type
Main body
TRUSCO Part Number
397-3701
Specification
Tank type
Outside Dimension (mm)
135x105x95
Weight (g)
500
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
the price?
3
From Japan
On 2016-02-10 16:20:38
Soon, not out fragrance,
This review is about item#06070635.
Room
5
From Japan
On 2015-12-04 18:45:12
The good
This review is about item#34676485.
It has placed visitor entrance, to the employee entrance
4
From Japan
On 2014-09-16 13:34:20
Since the large-sized, good to have it. Scent also just say no tight.
This review is about item#06070635.
Deodorant toilet
4
From Japan
On 2014-09-04 12:12:52
It is very good and strong can deodorant.
This review is about item#34676485.
Toilet fresheners
3
From Japan
On 2014-06-16 09:18:08
It does not have much smell in spite of the size. I thought that it is okay even if there is a little more smell.
This review is about item#34676485.
Use at the office
3
From Japan
On 2013-12-28 09:00:57
Speaking honestly, when you use at the office, as effective as I thought it could not be realized. However, if re-placed in a very narrow washroom, I think that there is some effect. Also perhaps those of any manufacturer, I think that it is like this.
This review is about item#06070617.
The deodorant of the locker room
2
From Japan
On 2008-09-03 12:43:51
It was a shame in feeling had no effect but was expecting. ... Be that the room was different if more narrow
This review is about item#06070617.