Buy more than* S$200* and get FREE SHIPPING

  • Scotch Brite Light Cleaning Scrubbing Brush S
  • Scotch Brite Light Cleaning Scrubbing Brush S
  • Scotch Brite Light Cleaning Scrubbing Brush S

Scotch Brite Light Cleaning Scrubbing Brush S LCL-S

by 3M
5.00 (2)
Item.#
06070653
Mfr.#
LCL-S
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of eating utensil and kitchen equipment
Dimension (mm)
65x120
TRUSCO Part Number
000-1597
Color
Yellow / white
Material
Non-woven polyester antimicrobial urethane sponge / cloth (do not contain abrasive particles)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On-site (cleaning) work
5
From Japan
On 2015-03-03 14:31:46
This sardine is useful with just good size and hardness. If you can, you will be able to distinguish between different colors depending on the location ... if there is a color difference ... I think.
This review is about item#06070653.
Cleaning work in general.
5
From Japan
On 2012-07-16 18:47:19
Ease of use is outstanding.
This review is about item#06070653.