Buy more than* S$200* and get FREE SHIPPING

  • Scotch Bright Scourer
  • Scotch Bright Scourer
  • Scotch Bright Scourer

Scotch Bright Scourer -

4.78 (9)
Item.#
06070671
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of eating utensil and kitchen equipment
TRUSCO Part Number
309-0507
Dimension (mm)
83x140
Thickness (mm)
25
Color
Brown
Material
Nylon, polyester non-woven fabric (with abrasive particles)
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
In care of the iron frying pan
5
From Japan
On 2016-10-21 19:44:52
Sticking dirt does not fall no matter how hard the usual steel wool or nylon scrubbing brush is, breeze easily washable. Stick of course, minor scratches on the surface of the frying pan, but nothing is no problem if the iron of the pan. Until now, but was not rust immediately no matter how hardened, and put the baked from then to thoroughly clean, was knowing that he does not rust even if not drawn the oil at the time of storage.
This review is about item#6070671.
cleaning
5
From Japan
On 2016-04-14 15:33:59
Strong and long-lasting, it falls well
This review is about item#89844212.
For container cleaning
4
From Japan
On 2016-02-01 14:59:32
very good.
This review is about item#06070671.
Cleaning of cookware
5
From Japan
On 2014-10-16 15:01:01
Since difficult to degradation, good.
This review is about item#02346224.
kitchen
4
From Japan
On 2013-10-16 20:08:12
Such as light moss will fall easily. I do not even scratched than I thought, is a long-lasting likely because it does not collapse even form.
Clean the iron plate
5
From Japan
On 2013-03-02 08:32:55
The iron plate dirt after yakiniku use, had been using the balm and stainless steel brush However, dirt or scratches did not fall on the iron plate this stubborn scrubbing brush use a detergent In a state at the time of purchase it fell very well may not.
This review is about item#06070671.
Shine pot, aluminum skin polishing of bike
5
From Japan
On 2012-04-17 23:45:50
My wife was a pot wash use impressions of "This is fall well is dirty." I used aluminum wheel polish of the bike. Where the brush is difficult to enter as well, I was able to shiny to be able to polish To scrub. It is very satisfactory.
This review is about item#06070671.
Iron pan
5
From Japan
On 2012-04-02 13:21:45
Fall well
This review is about item#06070671.
Pan bottom Shine
5
From Japan
On 2012-01-26 15:32:11
A long period of time can be used compared to other products. Was present to my sister, evaluation was higher in the same way as me.
This review is about item#02346224.