Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCGT09T308L-W20

Item.#
06073313
Mfr.#
CCGT09T308L-W20
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Cutting Blade Length (mm)
9.7
Material
NS530
Holes With/Whithout
Yu
Corner Radius (mm)
0.8
Egocentric
Left
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Application
Finishing cutting
Hole Diameter d (phi mm)
4.4
Breaker
W20Type