Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT060202-PS

Item.#
06073383
Mfr.#
CCMT060202-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
6.35
Corner Radius (mm)
0.2
Breaker
PSType
Cutting Blade Length (mm)
6.5
Material
AT530
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
2.8
Relief Angle (degree)
7
Thickness (mm)
2.38
Application
Medium to finishing cutting