Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT060204-PS

Item.#
06073471
Mfr.#
CCMT060204-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Material
AT530
Corner Radius (mm)
0.4
Breaker
PSType
Relief Angle (degree)
7
Thickness (mm)
2.38
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
2.8
Application
Medium to finishing cutting