Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060204-PS

Item.#
06073496
Mfr.#
CCMT060204-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
348-2219
Holes With/Whithout
Yu
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
2014 TRUSCO Published Page
1-0517
Corner Radius (mm)
0.4
Hole Diameter d (phi mm)
2.8
Breaker
PSType
Cutting Blade Length (mm)
6.5
Material
T6030
Application
Medium to finishing cutting