Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT09T302-PS

Item.#
06073654
Mfr.#
CCMT09T302-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Material
AT530
Corner Radius (mm)
0.2
Breaker
PSType
Cutting Blade Length (mm)
9.7
Thickness (mm)
3.97
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
4.4
Relief Angle (degree)
7
Application
Medium to finishing cutting