Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT09T308-PS

Item.#
06073864
Mfr.#
CCMT09T308-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Relief Angle (degree)
7
Thickness (mm)
3.97
2014 TRUSCO Published Page
1-0518
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
4.4
Breaker
PSType
Cutting Blade Length (mm)
9.7
Material
T6020
TRUSCO Part Number
348-3088
Corner Radius (mm)
0.8
Application
Medium to finishing cutting