Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404

Item.#
06074801
Mfr.#
CNMG120404
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Relief Angle (degree)
0
Material
TX20
Hole Diameter d1 (mm)
5.16
Thickness s (mm)
4.76
Blade Length l (mm)
12.9
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Application
Medium cutting
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Corner Radius rc (mm)
0.4
Holes With/Whithout
Yu
Breaker
Entire circumference form