Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408-17

Item.#
06075237
Mfr.#
CNMG120408-17
Package Qty.
1Box(10PC)
Ship pack of
1
77.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Type
Negative
Holes With/Whithout
Available
Breaker
17 form
Relief Angle (degree)
0
Work Material
P (steel)/K (cast iron)
Shape
80 degree diamond shape
Material
NS530
Application
Only for deep-drawing material and soft steel finishing
Thickness s (mm)
4.76
Blade Length l (mm)
12.9
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1 (mm)
5.16
Corner Radius rc (mm)
0.8