Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCGT11T304L-W15

Item.#
06078773
Mfr.#
DCGT11T304L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
4.4
Egocentric
Left
Cutting Blade Length (mm)
11.6
Application
Finishing cutting
Breaker
W15Type
Holes With/Whithout
Yu
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Corner Radius (mm)
0.4
Material
GT530