Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN42EFTR

4.53 (17)
Item.#
06088074
Mfr.#
SDKN42EFTR
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.013
Caution
Changed to sequential perforated type
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Thickness Tolerance (mm)
+/-0.025
Material
T3030
Holes With/Whithout
None
Egocentric
Right
Thickness (mm)
3.18
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2017-02-06 11:46:15
I chose this from the standard. We made this manufacturer from the price per piece. The cutting ability depends on the machine's ability, but usually it will be comparing the durability as a blade, from now on.
This review is about item#7661202.
Machining
5
From Japan
On 2016-12-07 22:13:38
Sharpness was also good, I ordered again repeat.
This review is about item#7661184.
fries
5
From Japan
On 2016-07-22 16:27:27
Tungaloy's products are also satisfied with sharpness
This review is about item#07661184.
Milling
5
From Japan
On 2016-05-12 11:19:55
Is pleased
This review is about item#07661202.
Cutting
5
From Japan
On 2014-08-14 14:28:47
I feel a bit weak when processing stainless steel
This review is about item#05699337.
Processing with general-purpose milling machine
5
From Japan
On 2014-06-16 16:31:30
Low price is very good, is not it?
This review is about item#07661184.
Cutting castings with milling cutter
3
From Japan
On 2014-05-16 21:50:13
Last time I ordered ux 30 and used it for casting aluminum cutting. It finishes cleanly. This time I ordered th10. Castings are also included in the material that can be cut and will be used from now.
This review is about item#05699337.
Iron cutting
5
From Japan
On 2014-04-17 14:59:56
no problem. It is cheap and saved.
This review is about item#05699346.
Full back with a milling machine
5
From Japan
On 2014-04-09 17:40:16
It lasts about 50% compared to Kyocera purchased at the same time
This review is about item#07661184.
Sus304 Cutting
4
From Japan
On 2014-02-12 18:51:35
Durability was better than expected, and boundary wear was also small
This review is about item#04780657.