Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN42ZTN

4.53 (17)
Item.#
06088083
Mfr.#
SDKN42ZTN
Package Qty.
1Box(10PC)
Ship pack of
1
96.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.013
Egocentric
Not available
Thickness (mm)
3.18
Material
AH140
Holes With/Whithout
Not available
Thickness Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Shape
90degree squareuare
TRUSCO Part Number
349-4501
Work Material
M (stainless )
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Machine tool
5
From Japan
On 2017-02-06 11:46:15
This is selected from the standard. It was from the price per one with this manufacturer. Cutting capacity Depending on the capabilities of the machine, the blade normally therefrom will be slide into comparing durability.
This review is about item#7661202.
Machining
5
From Japan
On 2016-12-07 22:13:38
Sharpness may be, I was allowed to repeat the order again.
This review is about item#7661184.
fries
5
From Japan
On 2016-07-22 16:27:27
Product of Tungaloy are happy may sharpness
This review is about item#07661184.
Milling
5
From Japan
On 2016-05-12 11:19:55
Is pleased
This review is about item#07661202.
Cutting
5
From Japan
On 2014-08-14 14:28:47
Will be a little weak feeling when the processing of stainless steel
This review is about item#05699337.
Processing of a general-purpose milling machine
5
From Japan
On 2014-06-16 16:31:30
It low price is very good.
This review is about item#07661184.
Cutting the casting Milling
3
From Japan
On 2014-05-16 21:50:13
The last time ux30 It was used in casting aluminum cutting to order. It finishes clean. This time th10 I ordered. Casting also try to use now may not contain the material that can be cut.
This review is about item#05699337.
Iron cutting
5
From Japan
On 2014-04-17 14:59:56
no problem. It has helped us at a low cost.
This review is about item#05699346.
Full-back in the milling machine
5
From Japan
On 2014-04-09 17:40:16
Long-lasting about 50% compared with the Kyocera purchased at the same time
This review is about item#07661184.
sus304 cutting
4
From Japan
On 2014-02-12 18:51:35
Expected durability better than, boundary wear was small
This review is about item#04780657.