Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TEEN43ZTR

Item.#
06095564
Mfr.#
TEEN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Egocentric
Right
Inscribed Circle Diameter (phi mm)
12.7
Shape
Equilateral triangle 60 degree
TRUSCO Part Number
349-2966
Relief Angle (degree)
20
Nose Position Tolerance (mm)
+/-0.025
Cutting Blade Shape
Chamfer honed edge
Holes With/Whithout
Not available
Thickness (mm)
4.76
Material
AH140
Work Material
M (stainless )