Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert TNMG160408-11

Item.#
06097131
Mfr.#
TNMG160408-11
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Holes With/Whithout
Yes
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Material
TH10
Corner Radius rc (mm)
0.8
Application
Finishing cutting
Cutting Range
Cutting finish
Breaker
11Type
Relief Angle (degree)
0
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (mm)
3.81
Thickness s (mm)
4.76