Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160408-SS

Item.#
06097472
Mfr.#
TNMG160408-SS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Breaker
SSType
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.8
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Cutting Range
Finishing cutting, stainless steel, mild steel
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Material
T6020
TRUSCO Part Number
347-6278
Application
Finishing cutting
2014 TRUSCO Published Page
1-0537
Holes With/Whithout
Yes
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13