Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMG-SS
  • Chip TNMG-SS
  • Chip TNMG-SS

Chip TNMG-SS TNMG160412-SS

5.00 (1)
Item.#
06097926
Mfr.#
TNMG160412-SS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Holes With/Whithout
Yes
Material
T6020
Application
Finishing cutting
Corner Radius (mm)
1.2
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
TRUSCO Part Number
347-6791
2014 TRUSCO Published Page
1-0538
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting tool
5
From Japan
On 2013-03-26 19:08:24
You can use normal.
This review is about item#04804667.