Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPKN43ZTR

4.00 (1)
Item.#
06099712
Mfr.#
TPKN43ZTR
Package Qty.
1Box(10PC)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Tip Breaker
Single-sided
Honing
Available
Type
Positive
Hole Diameter d (phi mm)
3.4
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Pricision
K
Cutting Blade Length (mm)
13.8
Thickness (mm)
3.18
Shape
Equilateral triangle 60 degree
Material
UX30
Corner Radius (mm)
0.8
Caution
Changed to sequential perforated type
Application
Medium cutting
Inscribed Circle Diameter (phi mm)
7.94
Holes With/Whithout
non-
Hole Shape
Some cylindrical hole single-sided 40 degree-60 degree
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling, etc.
4
From Japan
On 2008-12-23 11:13:57
It has a good reputation in the craftsman
This review is about item#06099712.