Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TPMT110204-PS

Item.#
06100412
Mfr.#
TPMT110204-PS
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Tip Breaker
Single-sided
Work Material
M (stainless steel)
Thickness (mm)
3.18
Shape
35 degree Diamond shape
Type
Positive
Breaker
PS form
TRUSCO Part Number
348-8799
Material
T6020
Hole Shape
Some cylindrical holes with one-sided 40 degree-60 degree
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
11.2
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Holes With/Whithout
Available
Corner Radius (mm)
0.2
Hole Diameter d (phi mm)
2.8
Relief Angle (degree)
5
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Application
Mini lathe machines for outer diameter (with honing)