Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves

Vinyl Thick Gloves No.132

4.62 (24)
Item.#
06109975
Mfr.#
No.132
Package Qty.
1Pair
Ship pack of
1
4.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
32
Weight (g)
110
Color
Violet
TRUSCO Part Number
308-6011
Material (reverse side)
Rayon (hair transplantation)
Purpose
Metal processing industries / retail / service industry / buildings / maintenance / agriculture / fisheries industry / fishery processing industry etc.
Middle Finger Length (cm)
8.0
Size
L
Thickness (mm)
About 0.25
Around Palms (cm)
22
Material (surface)
Vinyl chloride resin (non-phthalate plasticizer)
Customer Reviews
5 star 17
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-01-14 13:20:29
Ease of use is water-soluble of the work is the best. Although it is a little stiff It is long-lasting hard to cut. Price is also It is affordable (here is the cheapest) economic. The only catch is not suitable for oil work is (increasingly squashed it will) point.
This review is about item#37093122.
Wash work
4
From Japan
On 2016-07-20 21:55:28
Warm and durable. I think that good in the winter of wet work.
This review is about item#39574866.
In house cleaning
5
From Japan
On 2016-07-08 16:11:07
It is quite thin but durable long-lasting
This review is about item#06109975.
During the cleaning processing work
5
From Japan
On 2016-06-26 10:54:12
Although I used variety, everyone will say that it is useless if it is not this. Now I do not use only this. Since the state troubled that there is no, and much handling ask.
This review is about item#37093122.
washing up
5
From Japan
On 2015-10-15 10:34:21
Very nice because the easy to wear off long-lasting to.
This review is about item#06109975.
Used when the tableware washing at home
5
From Japan
On 2015-10-09 11:49:49
You use when you are painting a medicated cream to hand. In addition, it can use for rough hands prevention.
This review is about item#06109975.
In the home garden
5
From Japan
On 2015-08-19 21:25:27
Purchase to the weeding. Very easy to use it is thick. Sat to claw it's gloves was the tension down to enter, but peace of mind if this.
This review is about item#39574866.
Light work at sea
5
From Japan
On 2015-06-09 19:21:27
During the use wearing a thin cotton gloves. You can use comfortably without stuffiness.
This review is about item#37093122.
washing up
5
From Japan
On 2015-06-03 21:37:17
Easy to use fingertip is difficult to be hard, yet vinyl gloves. So the harder discolored and use the caustic soda system, use it other than of detergent We used to use.
This review is about item#39574866.
Field of soil work, weeding, oil change of track ter, home of the plate wall of the preservative coating, car wash
5
From Japan
On 2015-03-12 13:18:12
To fit the hand, easy to use, to not get wet even in wet work because there is a long, tough because it is a little thick And the long-lasting is fun to use because.
This review is about item#37093147.