Buy more than* S$200* and get FREE SHIPPING

  • Thick Gloves With Arm Covers
  • Thick Gloves With Arm Covers
  • Thick Gloves With Arm Covers
  • Thick Gloves With Arm Covers
  • Thick Gloves With Arm Covers
  • Thick Gloves With Arm Covers

Thick Gloves With Arm Covers No.140

4.33 (27)
Item.#
06109984
Mfr.#
No.140
Package Qty.
1Pair
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agriculture Fishing, fisheries Cleaning and service industry
Material (reverse side)
Rayon (hair transplantation)
Around Palms (cm)
20
Overall Length (cm)
60
Color
Pink
Material (surface)
Arm-cover part: Vinyl chloride resin (non-phthalate plasticizer)
AS ONE Part Number
6-937-02
Middle Finger Length (cm)
7.7
Size
M
TRUSCO Part Number
356-3154
Customer Reviews
5 star 14
4 star 9
3 star 3
2 star 1
1 star 0
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Machine detergent cleaning time
4
From Japan
On 2017-06-29 15:56:59
Since printed circuit board etc is washed, it can be broken without fail, so it can be purchased in units of ten, so it is appreciated if it can be purchased one by one.
This review is about item#6109993.
Used when car wash
5
From Japan
On 2017-04-05 20:59:29
I am always using it when washing the exhibit vehicle. . You can use it season well. Because there is a cover up to the elbow, clothes are useful without getting wet.
This review is about item#6109984.
Food manufacture
3
From Japan
On 2017-02-09 15:38:39
I am happy that I can cover up to my arms. I'm happy if you strengthen your fingertips a bit more.
This review is about item#6109984.
Washroom dish dishes
3
From Japan
On 2016-10-18 20:37:54
While using it, when you wash it, the hard place will come now. Mizuarei comes from between the cover and glove.
This review is about item#6109993.
Cleaning service
4
From Japan
On 2016-10-14 20:00:39
Because there is an arm cover, the work clothes sleeve can be clean. However, since it washes after use, it flips over and dries, but it does not dry easily
This review is about item#6109984.
Cleaning of glass bottles
2
From Japan
On 2016-08-01 16:14:27
I feel that it has become easier to break than before. Only the right hand is torn, and only left hand is left. I think whether it is good to buy only the left hand.
This review is about item#06109984.
For kitchen sink
5
From Japan
On 2016-01-30 15:49:32
Because the sink is deep at the time of dishwashing, it is very useful.
This review is about item#06109984.
Used to wash dishes at work
4
From Japan
On 2015-10-13 14:42:51
This time I bought about 30 of the 5th times, but since only the right hand is torn, I always think that I should buy only the right hand.
This review is about item#06109984.
Private use
5
From Japan
On 2015-09-10 18:33:52
It is solid and is useful for car wash and tire chain desorption.
This review is about item#06109993.
Cleaning of precision parts
4
From Japan
On 2015-05-20 09:21:49
I want the material of the glove to be a little thicker. I think that the place of the arm may be thinner.
This review is about item#06109984.