Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cleanser, "Homing"

Abrasive Cleanser, "Homing" -

4.00 (1)
Item.#
06110027
Mfr.#
-
Package Qty.
1PC(400g)
Ship pack of
1
4.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH
Mildly alkaline
Capacity (g)
400
Specification
[Not suitable] lacquer craft, royal metal like gold and silver, painted surface, china with gold and silver pattern
Main Ingredient
Abrasives (50%), surfactants (6% of the fatty acid alkanol)
Caution
If you use hard material (polish sponge, scrubbing sponge, metal scrubber etc.) or material to wash is soft(metals like copper and aluminum, chinas, fluorine material, plastic etc.), it may cause scratch. Be noted.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Brush up sink of kitchen
4
From Japan
On 2014-08-01 14:52:10
The shops in the neighborhood only have the scent of homing lemon so I wanted to try this. The same feeling is of course the same, but as I use it every day, I think it was good to change my scent.
This review is about item#06110027.