Buy more than* S$200* and get FREE SHIPPING

  • Detergent, "Magiclean"

Detergent, "Magiclean" -

3.89 (9)
Item.#
06110045
Mfr.#
-
Package Qty.
1PC(500mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Alkaline
Ingredients
(1% alkyl amine oxide) surfactants, foam control agents, alkaline agents
Type
Main body
Application
ventilating fan, oven, microwave, wall around above, and vinyl floor
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Use it for oil stains.
3
From Japan
On 2017-05-19 17:24:03
Compared with commercialization so far, the cleaning ability has dropped. I feel that the magic ring itself is thin (it may be a measure of cost up)
This review is about item#23519107.
Cleaning
3
From Japan
On 2017-03-24 18:11:30
There is no problem. In addition, it purchases if necessary.
This review is about item#6121945.
For the cleaning of the site
3
From Japan
On 2016-05-26 10:05:00
Dirt foreign is, fall in this. Even a full-fledged oil dirt, decent fall.
This review is about item#06121945.
Cleaning of oil stains
4
From Japan
On 2016-03-08 16:26:21
Easy to fall.
This review is about item#06121945.
For housecleaning
5
From Japan
On 2015-12-17 14:40:51
It was purchased towards the housecleaning of the end of the year. Oil dirt fell neat, it may be cheaper.
This review is about item#06121945.
Used also for cleaning various cars and motorcycles, etc.
5
From Japan
On 2015-07-06 23:57:46
I think that it is a super cleaner that exerts its power so much not only for animals and plants' dirt but also for mineral dirt and so on. It is a good product with excellent cost performance.
This review is about item#06110045.
Essential items that make oil stains and yellow tints beautiful
5
From Japan
On 2013-11-06 13:12:55
Anyway, I am satisfied because it is a product I have been using for many years.
This review is about item#06110045.
Used for daily cleaning.
2
From Japan
On 2012-11-14 13:35:00
Bath / toilet / glass magic ring, like bag type refilling is good, why is not magic ring alone "refill" but "change"? I think that it is rather a spray part that breaks if you use it for a long time. If it is changed to it, there is no sense of price garbage or reduction. I like the contents, so I will buy it in the future, but it is better if there is a bag type refill.
This review is about item#06121954.
Cleaning the ventilator
5
From Japan
On 2012-01-17 09:15:02
After spraying, I pasted the teich and floated the dirt, I am cleaning it, but I repeat it so I can get it well.
This review is about item#06121954.