Buy more than* S$200* and get FREE SHIPPING

  • Liquid Laundry Detergent,"Kao Softer"

Liquid Laundry Detergent,"Kao Softer" -

4.17 (6)
Item.#
06110063
Mfr.#
-
Package Qty.
1PC(4.5L)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA922KB-3
Ingredients
Surfactant (ester amide acid dialkyl amine salt)
Indication of Use
20 mL against 30L water(about one teaspoon CAP)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Consumer Use
4
From Japan
On 2016-11-14 21:40:36
I bought nostalgic. At the nearby retail stores I did not see too much, and feel gentle scent of unspoiled. Price is also cheap, is my perfect the favorite washing.
This review is about item#23558106.
Clothes washing
5
From Japan
On 2016-02-04 12:44:34
Recent softener had felt difficult to use in men smell is too strong. It just just because laundry detergent, will come out so-called feeling stiff. Since the 4.5L also, is easy to understand the stock up from the refill bottle is what the present, it is also good soon arrive if the order is low.
This review is about item#06110063.
Not crackling prevents shirt y shirt such as wrinkles
5
From Japan
On 2015-07-10 18:21:32
Fluffy soft Nante because I vapor of glutinous like I say in the originally added value you want to finish in the cheaper it 1000-1100 yen position price.
This review is about item#06110063.
As softener when washing
2
From Japan
On 2015-06-22 10:22:07
Scent is a scent of natural, of cleanliness, I like. But soft feeling is I feel that not enough. A little more, I thought good to especially towels are finished softly.
This review is about item#06110063.
Used in the washing of the connection of the work clothes
5
From Japan
On 2015-02-04 16:54:41
Since the large-capacity in our company to be a lot of laundry COSPA also well have survived.
This review is about item#06110063.
Gloves washing
4
From Japan
On 2013-09-15 17:00:16
I think that it is the lowest price. If there is a commodity that there is a softening effect cheap to another, might change, I now love.
This review is about item#06110063.