Buy more than* S$200* and get FREE SHIPPING

  • Polisher Stripper-pat

Polisher Stripper-pat No7200

3.00 (1)
Item.#
06110124
Mfr.#
No7200
Package Qty.
1Sheet
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size (inch)
13
Color
Black
Type
Perfect for peeling
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Peeling and cleaning of water moss of outdoor tile
3
From Japan
On 2017-09-04 16:42:18
There is no dissatisfaction with peeling / cleaning power, but due to low price or pad thickness is thin I would like to see thicker improvements in durability even when the price of the goods rises
This review is about item#6110124.