Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polisher Stripper-pat

Polisher Stripper-pat No7100

3.50 (2)
Item.#
06110133
Mfr.#
No7100
Package Qty.
1Sheet
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (inch)
13
Type
Peeling for
Type
Stripper pat
Color
Brown
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning the concrete floor
4
From Japan
On 2018-06-15 17:57:58
It was very cheap in terms of price and it was able to be used as a consumable item without worrying about anything
This review is about item#6110133.
Peeling and cleaning of water moss of outdoor tile
3
From Japan
On 2017-09-04 16:42:18
There is no dissatisfaction with peeling / cleaning power, but due to low price or pad thickness is thin I would like to see thicker improvements in durability even when the price of the goods rises
This review is about item#6110124.