Buy more than* S$200* and get FREE SHIPPING

  • Standard Bit

Standard Bit 3-33

Item.#
06111305
Mfr.#
3-33
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.5
Dimension W (mm)
19
Dimensions B (mm)
13
Dimensions A (mm)
19
Dimensions L (mm)
140
Material
TX10S
Egocentric
Right
Dimensions C (mm)
5
Dimensions E (mm)
5
Dimension H (mm)
19
Application
CIS 037 old JIS B4105: 1991