Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert GE30

Item.#
06117483
Mfr.#
GE30
Package Qty.
1Box(10PC)
Ship pack of
1
94.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions r epsilon (mm)
0.2
Dimension H (mm)
3.5
TRUSCO Part Number
345-9543
Dimension W (mm)
3
Dimensions L (mm)
10
Material
GH730