Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408-TM

Item.#
06119267
Mfr.#
CNMG120408-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1(Φmm)
5.16
Corner Radius rc (mm)
0.8
Thickness s (mm)
4.76
Holes With/Whithout
Available
Breaker
TM form
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Shape
80 degree diamond shape
Material
T9015
Type
Negative
TRUSCO Part Number
346-5616
Application
Medium cutting
Blade Length l (mm)
12.9
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13