Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120416-TM

Item.#
06119337
Mfr.#
CNMG120416-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
TRUSCO Part Number
700-7001
Holes With/Whithout
Yu
Breaker
TMType
Cutting Blade Length (mm)
12.9
Relief Angle (degree)
0
Material
T9015
Application
Medium cutting
Corner Radius (mm)
1.6
Hole Diameter d (phi mm)
5.16