Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120416-TM

Item.#
06119355
Mfr.#
CNMG120416-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Holes With/Whithout
Yu
Breaker
TMType
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
TRUSCO Part Number
346-6523
Application
Medium cutting
Corner Radius (mm)
1.6
Hole Diameter d (phi mm)
5.16
Relief Angle (degree)
0
Material
T9035