Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404-TM

5.00 (1)
Item.#
06120046
Mfr.#
TNMG160404-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Thickness Tolerance (mm)
+/-0.13
Material
T9035
TRUSCO Part Number
347-5603
Thickness s (mm)
4.76
Cutting Range
Medium cutting
Breaker
TMType
Relief Angle (degree)
0
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Holes With/Whithout
Yes
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2015-05-18 07:33:17
Cut is good. Scrap cut is welcome If the ball lands finely.
This review is about item#35580991.