Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert WNMG080408-TM

5.00 (1)
Item.#
06120457
Mfr.#
WNMG080408-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Material
T9005
Holes With/Whithout
Yes
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
TRUSCO Part Number
348-0739
Corner Radius (mm)
0.8
Relief Angle (degree)
0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At our company, this coating demonstrates its power at intermittent cutting of NC lathe processing. This coating was a popular item that became a long seller.
5
From Japan
On 2011-12-14 09:31:15
We only process intermittent cuts at our company. With intermittent cutting, this 9125 coating, there is no enemy at all. I tried every chip of another company but in terms of work number, I can only process about half. The next coating (9125) is not good for intermittent cutting at all. As soon as I am surprised, it will be missed quickly. That is the non-coated cermet. Anyway, please keep selling this item! It is! It is!
This review is about item#06120475.