Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert WNMG080412-TM

5.00 (1)
Item.#
06120493
Mfr.#
WNMG080412-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Corner Radius (mm)
1.2
Relief Angle (degree)
0
Thickness (mm)
4.76
TRUSCO Part Number
348-1336
Holes With/Whithout
Yes
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Material
T9005
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The Company, at the time of intermittent cutting of NC lathe, this coating has me quite useful. This coating, was a popular product that has become long seller.
5
From Japan
On 2011-12-14 09:31:15
It has processed only intermittent cutting is in our company. In the intermittent cutting, this 9125 coating is headed where no enemy. Although we experimented with every chip of other companies In terms of work number, you can not only processing half. The following coating (9125) is, not at all bad for interrupted cutting. Enough to surprise, it will lack immediately. That's, more of the cermet of non-coating, will have. Anyway, please continue to sell this product! ! !
This review is about item#06120475.