Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS
  • Chip CCMT-PS
  • Chip CCMT-PS

Chip CCMT-PS CCMT060208-PS

Item.#
06121412
Mfr.#
CCMT060208-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Material
T9025
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
2.8
Application
Medium to finishing cutting
Relief Angle (degree)
7
Thickness (mm)
2.38
TRUSCO Part Number
700-4931
Corner Radius (mm)
0.8
Breaker
PSType