Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT09T304-PS

Item.#
06121437
Mfr.#
CCMT09T304-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Hole Diameter d (phi mm)
4.4
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Tip Breaker
Single-sided
Thickness (mm)
3.97
Shape
80degree diamond shape
Material
T9025
TRUSCO Part Number
700-5075
Hole Shape
Some cylindrical hole single-sided 40 degree-60 degree
Corner Radius (mm)
0.4
Breaker
PS form
Relief Angle (degree)
7
Cutting Blade Length (mm)
9.7
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Thickness Tolerance (mm)
+/-0.13
Type
Positive
Holes With/Whithout
Available
Application
Medium to finishing cutting