Buy more than* S$200* and get FREE SHIPPING

  • Detergent, "Magiclean"

Detergent, "Magiclean" -

4.14 (7)
Item.#
06121954
Mfr.#
-
Package Qty.
1PC(400mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Alkaline
Ingredients
(1% alkyl amine oxide) surfactants, foam control agents, alkaline agents
Type
For replacement
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For the cleaning of the site
3
From Japan
On 2016-05-26 10:05:00
Dirt foreign is, fall in this. Even a full-fledged oil dirt, decent fall.
This review is about item#06121945.
Cleaning of oil stains
4
From Japan
On 2016-03-08 16:26:21
Easy to fall.
This review is about item#06121945.
For housecleaning
5
From Japan
On 2015-12-17 14:40:51
It was purchased towards the housecleaning of the end of the year. Oil dirt fell neat, it may be cheaper.
This review is about item#06121945.
It dropped a variety of dirt, also be used, such as the cleaning of the Motorcycle
5
From Japan
On 2015-07-06 23:57:46
Such as to be dirt of mineral not only the flora and fauna of the dirt, I think super detergent that will demonstrate the power in a hurry. It is a good product with excellent cost performance.
This review is about item#06110045.
Necessities of oil stains and yellowing also become clean
5
From Japan
On 2013-11-06 13:12:55
Since the products you are using anyway for many years We are satisfied.
This review is about item#06110045.
Use in day-to-day cleaning.
2
From Japan
On 2012-11-14 13:35:00
Bus, toilet, glass magic bag type of packed as phosphorus exchange is, but is good, why Magic phosphorus only "Refill" rather than "Distribution" of the would do? But come and broken are using long I think it's rather spray part. That's Distribution to it, it gives a sense of the price does not have any sense of decreased or garbage. Contents will buy in the future because they liked, but they are more good if there is a replacement bag type of packed.
This review is about item#06121954.
Cleaning of ventilation fan
5
From Japan
On 2012-01-17 09:15:02
From the spray, from float the dirt paste the Te'ishu, but I was cleaning, we repeat so well taken.
This review is about item#06121954.