Buy more than* S$200* and get FREE SHIPPING

  • Fork Current Tester
  • Fork Current Tester
  • Fork Current Tester
  • Fork Current Tester

Fork Current Tester FORK QUEUE MODEL2300R

Item.#
06122033
Mfr.#
FORK QUEUE MODEL2300R
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accuracy
+/-2%rdg+/-5dgt(50/60Hz)/AC A 0 - 100.0A +/-2.0%rdg+/-5dgt/DC A 0 - 100.0A
Measured Conductor Diameter
Maximumphi10mm
Crest Factor (CF)
2.5
Batteries
R03 (AAA BATTERY: UM-4 ) x 2
Compatible Standard
IEC61010 - OVERLOAD-VOLTAGE CAT. ? 300V POLLUTION DEGREE 2
Measuring Range
AC A 0 - 100.0A DC A 0 - 100.0A
Others
crest factor (crest factor) That the ratio of the peak value and the actual value, a dynamic range is indicative of the size. Crest factor in sinusoidal waveform, distortion, is 1.41.Means that the waveform is distorted to deviate from this value.
Dimensions (Length L x Width W x Depth D)(mm)
161.3x40.2x30.3
Voltage Sensing
NCV: determine whether the voltage a contactless (non-covered wire-line for both naked) intermittent sound of the buzzer and display "Hi" flashes upon voltage detection
Measureable Conductor Diameter (mm)
Maximum phi10mm
Maximum Display
1049 counts
Weight (g)
About 110 (battery included)
Description 2
True RMS measurements in distorted, optimized for wave Auto power OFF function
Accessories
INSTRUCTION MANUAL, UM-4 (4 CELL) R03 X 2, CELL PHONE CASES