Buy more than* S$200* and get FREE SHIPPING

  • O Band - 100G Box

O Band - 100G Box #12

4.19 (16)
Item.#
06122042
Mfr.#
#12
Package Qty.
1Box(about1030PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
1.1
Thickness (mm)
1.1
Count
#12
Inner Diameter (phi mm)
25.4
Color
Candy color
Fold Diameter (mm)
40
Quantitiy
About 1030