Buy more than* S$200* and get FREE SHIPPING

  • O Band - 100G Box

O Band - 100G Box #14

4.33 (12)
Item.#
06122051
Mfr.#
#14
Package Qty.
1Box(about820PC)
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
1.1
Thickness (mm)
1.1
Count
#14
Inner Diameter (phi mm)
32
Color
Candy color
Fold Diameter (mm)
50
Quantitiy
About 820
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Primary summary of documents
5
From Japan
On 2016-08-02 09:45:38
It is hard to break. Durability is also good. The unit price is slightly higher, but if you think about the long-term, this one is better.
This review is about item#06122085.
Closing business cards and cards
4
From Japan
On 2016-07-29 16:59:58
It is not something you use every day everyday, but it is inconvenient if you do not have it. Used as a stationary item.
This review is about item#06122051.
It is used to compile documents.
3
From Japan
On 2015-01-21 14:17:05
Is it a little big?
This review is about item#06122085.
General packaging, bundling etc.
5
From Japan
On 2015-01-14 06:02:31
Easy to use with reasonable price.
This review is about item#06122085.
Bundle the documents
5
From Japan
On 2014-09-11 14:36:26
It is convenient and easy to use with classic rubber bands.
This review is about item#06122085.
Bundle 50 tickets at a time.
5
From Japan
On 2014-05-19 00:09:25
This size is also nice, but furthermore, from this size, I want a little size, one by one and around two lids. I did not go anywhere, so I would like (# 12 # 10 per # 9).
This review is about item#06122042.
Office work item
3
From Japan
On 2014-02-17 19:45:24
I am thinking that it is good because the size is abundant and the amount can be selected.
This review is about item#06122067.
bus
5
From Japan
On 2014-02-17 14:03:36
It is a classic and no problem.
This review is about item#06122067.
Sorting of materials
5
From Japan
On 2013-12-16 13:13:03
Because it is a standard product, I will always use it.
This review is about item#06122067.
Usual use
5
From Japan
On 2013-06-29 14:56:23
I will use other cheap ones, but I will return to Kore as well from the elongation and ease of use.
This review is about item#06122067.